Motion
VG-SSCG-#50-10

SYSTEM PLAST
VG-SSCG-#50-10

Chain Guide Rail - #50 Roller Chain Guide, Natural White, UHMW Insert, Stainless Steel Channel, 0.34 in Wear Surface Width, 10.00 ft Overall Length
MI ITEM #06902888
MFR #VG-SSCG-#50-10
Your Price$13.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSCG-#50-10

Chain Guide Rail - #50 Roller Chain Guide, Natural White, UHMW Insert, Stainless Steel Channel, 0.34 in Wear Surface Width, 10.00 ft Overall Length
MI ITEM #06902888
MFR #VG-SSCG-#50-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.91/ft(List $19.97)

Overview

Mfr description
VG-SSCG-#50-10
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material. 304 stainless steel sheath.

Specifications

  • Rail Type
    #50 Roller Chain
  • Length
    120
  • Color
    White
  • Wear Surface Width
    0.34 in
  • Rail Material
    UHMW
  • Rail Color
    Natural White
  • Sheath Channel Material
    Stainless Steel
  • Height
    0.67
  • Steel Gauge
    14 ga
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
  • Manufacturer Catalog Number
    VG-SSCG-#50-10
  • Steel Tensile Strength
    70000 psi
  • Max Continuous Service Temperature
    180 °F
  • Manufacturer Upc Number
    787405472631
  • Dynamic Coefficient Of Friction
    0.09
  • Material
    UHMW-PE
  • Manufacturer Catalog
  • Maximum Temperature
    180
  • Minimum Bend Radius
    3
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Sheath Material
    Stainless Steel
  • Width
    0.67

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text