Motion
VG-SPM-4

SYSTEM PLAST
VG-SPM-4

Guide Rail - PolyGlide, Stainless Steel Rail Material, 0.50 in Wear Surface Width, 4.00 ft Overall Length
MI ITEM #06902906
MFR #VG-SPM-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SPM-4

Guide Rail - PolyGlide, Stainless Steel Rail Material, 0.50 in Wear Surface Width, 4.00 ft Overall Length
MI ITEM #06902906
MFR #VG-SPM-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4.00 ft
  • Minimum Bend Radius
    6
  • Wear Surface Width
    0.50 in

Details

  • Applications
    Steam Chambers, Shrink Tunnels, Ovens, Furnace Discharge, Pasteurizers, Cookers, Steam Boxes, Hot Fill Area, Fryers
  • Color
    Stainless Steel
  • FDA Accepted
    Yes
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-SPM-4
  • Manufacturer Upc Number
    787405467323
  • Material
    Stainless Steel
  • Product Line
    Guide Products
  • Product Types
    Rectangular
  • Rail Material
    Stainless Steel
  • Rail Type
    PolyGlide
  • Steel Gauge
    14 ga

Overview

Mfr description
VG-SPM-4
  • Stainless steel guide rail for use with PE and polypropylene
  • Reduces static buildup
  • Can be used in higher operating temperatures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought