Motion
SF-SLATCH-BK

SYSTEM PLAST
SF-SLATCH-BK

Flat Top Conveyor Chain Accessory - Latches, Reinforced Polyamide Material
MI ITEM #06902908
MFR #SF-SLATCH-BK
Price$27.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SF-SLATCH-BK

Flat Top Conveyor Chain Accessory - Latches, Reinforced Polyamide Material
MI ITEM #06902908
MFR #SF-SLATCH-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.04/each

Specifications

Dimensions

  • Length
    2.2
  • Tube Size
    1.0000 in
  • Weight
    0.1
  • Width
    3.5

Details

  • Accessory Type
    Latches
  • Manufacturer Upc Number
    787405466685
  • Material
    Reinforced Polyamide

Overview

Mfr description
SF-SLATCH-BK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought