Motion
SG-2080-10

SYSTEM PLAST
SG-2080-10

Chain Roller Guide - Roller Chain, 10 ft Length, UHMWPE Insert Material, White Color
Mi Item #06902911
MFR #SG-2080-10
Price$18.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SG-2080-10

Chain Roller Guide - Roller Chain, 10 ft Length, UHMWPE Insert Material, White Color
Mi Item #06902911
MFR #SG-2080-10

Mfr description
SG-2080-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.27/ft

Specifications

Dimensions

  • Insert Width
    1-7/16 in
  • Length
    10 ft
  • Overall Height
    1/2 in

Details

  • Additional Details
    Wear Resistant
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Upc Number
    787405465862
  • Material
    UHMW-PE
  • Rail Type
    Roller Chain
  • UPC_NO
    787405465862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)