Motion
VG-SCK-150

SYSTEM PLAST
VG-SCK-150

Locking Collar - Polyamide, 1.5000 in ID
Mi Item #06902967
MFR #VG-SCK-150
Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SCK-150

Locking Collar - Polyamide, 1.5000 in ID
Mi Item #06902967
MFR #VG-SCK-150

Mfr description
VG-SCK-150
  • For holding sprockets or idler wheels on keyed shafts. Convenient hinge keeps parts together for easy installation. Fastening hardware included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.37/each

Specifications

Dimensions

  • Thickness
    0.7 in
  • Weight
    0.10
  • Width
    0.375 in

Details

  • Manufacturer Catalog Number
    VG-SCK-150
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405462236
  • Material
    POLYAMIDE
  • Product Line
    Conveying Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)