Motion
VG-SCK-125

SYSTEM PLAST
VG-SCK-125

Locking Collar - Polyamide, 1.2500 in ID
MI ITEM #06902968
MFR #VG-SCK-125
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SCK-125

Locking Collar - Polyamide, 1.2500 in ID
MI ITEM #06902968
MFR #VG-SCK-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.60/each

Specifications

Dimensions

  • Thickness
    0.63 in
  • Weight
    0.13
  • Width
    0.25 in

Details

  • Manufacturer Catalog Number
    VG-SCK-125
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405462205
  • Material
    POLYAMIDE
  • Product Line
    Conveying Components

Overview

Mfr description
VG-SCK-125
  • For holding sprockets or idler wheels on keyed shafts. Convenient hinge keeps parts together for easy installation. Fastening hardware included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought