Motion
VG-SC-34

SYSTEM PLAST
VG-SC-34

Locking Collar - Polyamide, 0.7500 in ID
Mi Item #06902973
MFR #VG-SC-34
Price$13.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SC-34

Locking Collar - Polyamide, 0.7500 in ID
Mi Item #06902973
MFR #VG-SC-34

Mfr description
VG-SC-34
  • For holding idler wheels or various other sprockets in place on a shaft. Convenient hinge keeps parts together for easy installation. Fastening hardware included. Also can be used with Valu Guide adjusting rods to set guide rail positions for two container sizes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.99/each

Specifications

Dimensions

  • Thickness
    0.55 in
  • Weight
    0.11

Details

  • Manufacturer Catalog Number
    VG-SC-34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405462014
  • Material
    POLYAMIDE
  • Product Line
    Conveying Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)