Motion
VG-SC-12

SYSTEM PLAST
VG-SC-12

Locking Collar - Polyamide, 0.5000 in ID
MI ITEM #06902976
MFR #VG-SC-12
Price$9.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SC-12

Locking Collar - Polyamide, 0.5000 in ID
MI ITEM #06902976
MFR #VG-SC-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.56/each

Specifications

Dimensions

  • Thickness
    0.46 in
  • Weight
    0.09
  • Width
    0.4600 in

Details

  • Manufacturer Catalog Number
    VG-SC-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405461840
  • Material
    POLYAMIDE
  • Product Line
    Conveying Components

Overview

Mfr description
VG-SC-12
  • For holding idler wheels or various other sprockets in place on a shaft. Convenient hinge keeps parts together for easy installation. Fastening hardware included. Also can be used with Valu Guide adjusting rods to set guide rail positions for two container sizes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought