Motion
SBR-220
Stub Shaft Roller Ball Bearing - Fits 1.6200 in I.D., 1.9000 in O.D. Roller Diameters, M8 Stud Thread
MI ITEM #06902981
MFR #SBR-220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stub Shaft Roller Ball Bearing - Fits 1.6200 in I.D., 1.9000 in O.D. Roller Diameters, M8 Stud Thread
MI ITEM #06902981
MFR #SBR-220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SBR-220
  • Designed for use in light duty gravity applications

Specifications

  • Stub Shaft Type
    Ball
  • Roller Inside Diameter
    1.6200 in
  • Roller Outside Diameter
    1.9000 in
  • Thread Size
    M8
  • Overall Length
    2.3200 in
  • Shaft Material
    Stainless Steel
  • Additional Details
    The stainless steel stub shafts are spring loaded to ease the assembly into a frame which has been threaded to accept the M8 roller shaft threads.
  • Housing Material
    Acetal
  • Manufacturer Catalog
  • UPC_NO
    787405461581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought