Motion
SB4-R271

SYSTEM PLAST
SB4-R271

Molded Roller End Bearing - 0.5000 in Diameter, Blind Bore Bearing Type, 2.3750 in Roller Outside Diameter, 1.9400 in Roller Inside Diameter, Fits 2" sch 80 Pipe
Mi Item #06902986
MFR #SB4-R271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SB4-R271

Molded Roller End Bearing - 0.5000 in Diameter, Blind Bore Bearing Type, 2.3750 in Roller Outside Diameter, 1.9400 in Roller Inside Diameter, Fits 2" sch 80 Pipe
Mi Item #06902986
MFR #SB4-R271

Mfr description
SB4-R271
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Thickness
    0.1600 in
  • Roller Inside Diameter
    1.9400 in
  • Roller Outside Diameter
    2.3750 in

Details

  • Blind Bore Depth
    1.4900 in
  • Configuration
    2 Piece Bearing
  • End Cap Material
    ABS Plastic
  • Gauge Tube/Pipe
    2" sch 80 Pipe
  • Insert Material
    Nolu-S Plastic
  • Manufacturer Catalog
  • Type Of Bearing
    Blind Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)