Motion
SB4-R270

SYSTEM PLAST
SB4-R270

Molded Roller End Bearing - 0.5000 in Bore Dia., Blind Bore Bearing Type, 2.3750 in Roller Outside Diameter, 2.0700 in Roller Inside Diameter, Fits 2" sch 40 Pipe
Mi Item #06902987
MFR #SB4-R270
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SB4-R270

Molded Roller End Bearing - 0.5000 in Bore Dia., Blind Bore Bearing Type, 2.3750 in Roller Outside Diameter, 2.0700 in Roller Inside Diameter, Fits 2" sch 40 Pipe
Mi Item #06902987
MFR #SB4-R270

Mfr description
SB4-R270
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Thickness
    0.1900 in
  • Roller Inside Diameter
    2.0700 in
  • Roller Outside Diameter
    2.3750 in
  • Weight
    0.08 lbs

Details

  • Blind Bore Depth
    1.4900 in
  • Configuration
    2 Piece Bearing
  • End Cap Material
    ABS Plastic
  • Gauge Tube/Pipe
    2" sch 40 Pipe
  • Insert Material
    Nolu-S Plastic
  • Manufacturer Catalog
  • Type Of Bearing
    Blind Bore
  • UPC_NO
    787405461352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)