Motion
SA-2120-10

SYSTEM PLAST
SA-2120-10

PLASTIC TRACK5/8X2 3/4IN NOLUS 10FT
Mi Item #06902996
MFR #SA-2120-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SA-2120-10

PLASTIC TRACK5/8X2 3/4IN NOLUS 10FT
Mi Item #06902996
MFR #SA-2120-10

Mfr description
SA-2120-10
  • Roller Chain Guide Tracks Standard plastic tracks are primarily used to guide and support ANSI double pitch chain in packaging and drag chain conveying systems. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft
  • Weight
    0.35 lbs

Details

  • Accessory Type
    Chain and Cable Guide
  • Additional Details
    Chain Guide: 2.75"W X 0.63"H X 120"L Grey Nolu-S
  • Color
    Grey
  • Insert Material
    Nolu-S
  • Manufacturer Catalog Number
    SA-2120-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405460935
  • Material
    Nolu-S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)