Motion
RH-30-OR-MPM10-20

SYSTEM PLAST
RH-30-OR-MPM10-20

RH-30-OR-MPM10-20 RAIL BRACKETS
MI ITEM #06903014
MFR #RH-30-OR-MPM10-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-30-OR-MPM10-20

RH-30-OR-MPM10-20 RAIL BRACKETS
MI ITEM #06903014
MFR #RH-30-OR-MPM10-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RH-30-OR-MPM10-20

Specifications

  • Handle Type
    Male Thread Handle
  • Thread Size
    M10 x 1.5
  • Handle Color
    Orange
  • Handle Length
    3.1300 in
  • Handle Size
    Large
  • Series
    RH-30
  • Handle Material
    Reinforced Polyamide
  • Stud Material
    Black Oxide Coated Steel
  • Stud Length
    0.7900 in
  • Overall Height
    2.5800 in
  • Maximum Torque
    250 in
  • Manufacturer Catalog
  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text