Specifications
Dimensions
- Handle Length3.1300 in
- Handle SizeLarge
- Overall Height2.5800 in
- Stud Length1.5700 in
- Thread Size3/8-16
Details
- Additional DetailsFor use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.
- Handle ColorOrange
- Handle MaterialReinforced polyamide
- Handle TypeMale
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number787405456686
- Maximum Torque250 in
- SeriesRH-30
- Stud MaterialBLACK OXIDE COATED STEEL
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)