Motion
RH-30-OR-MP3816-30

SYSTEM PLAST
RH-30-OR-MP3816-30

Male Thread Ratchet Handle - 3/8-16, Orange
MI ITEM #06903017
MFR #RH-30-OR-MP3816-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-30-OR-MP3816-30

Male Thread Ratchet Handle - 3/8-16, Orange
MI ITEM #06903017
MFR #RH-30-OR-MP3816-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3.1300 in
  • Handle Size
    Large
  • Overall Height
    2.5800 in
  • Stud Length
    1.1800 in
  • Thread Size
    3/8-16

Details

  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.
  • Handle Color
    Orange
  • Handle Material
    Reinforced polyamide
  • Handle Type
    Male
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405456679
  • Maximum Torque
    250 in
  • Series
    RH-30
  • Stud Material
    BLACK OXIDE COATED STEEL

Overview

Mfr description
RH-30-OR-MP3816-30
  • Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Black oxide coated threads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text