Motion
RH-30-OR-MP1213-40

SYSTEM PLAST
RH-30-OR-MP1213-40

Male Thread Ratchet Handle - 1/2-13, Orange
Mi Item #06903021
MFR #RH-30-OR-MP1213-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-30-OR-MP1213-40

Male Thread Ratchet Handle - 1/2-13, Orange
Mi Item #06903021
MFR #RH-30-OR-MP1213-40

Mfr description
RH-30-OR-MP1213-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3.1300 in
  • Handle Size
    Large
  • Overall Height
    2.5800 in
  • Stud Length
    1.5700 in
  • Thread Size
    1/2-13

Details

  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.
  • Handle Color
    Orange
  • Handle Material
    Reinforced Polyamide
  • Handle Type
    Male Thread Handle
  • Manufacturer Catalog
  • Maximum Torque
    250 in
  • Series
    RH-30
  • Stud Material
    Black Oxide Coated Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)