Motion
RH-30-OR-FP51618

SYSTEM PLAST
RH-30-OR-FP51618

Female Thread Ratchet Handle - 5/16-18, Orange
Mi Item #06903028
MFR #RH-30-OR-FP51618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-30-OR-FP51618

Female Thread Ratchet Handle - 5/16-18, Orange
Mi Item #06903028
MFR #RH-30-OR-FP51618

Mfr description
RH-30-OR-FP51618
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3.1300 in
  • Handle Size
    Large
  • Overall Height
    2.5800 in
  • Thread Size
    5/16-18

Details

  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired. Threaded inserts for female handles are made of nickel plated brass to avoid galling (surface wear) or seizing.
  • Handle Color
    Orange
  • Handle Material
    Reinforced Polyamide
  • Handle Type
    Female Thread Handle
  • Manufacturer Catalog
  • Maximum Torque
    250 in
  • Series
    RH-30
  • Stud Material
    Black Oxide Coated Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)