Motion
RH-30-OR-FP3816

SYSTEM PLAST
RH-30-OR-FP3816

Female Thread Ratchet Handle - 3/8-16, Orange
MI ITEM #06903029
MFR #RH-30-OR-FP3816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-30-OR-FP3816

Female Thread Ratchet Handle - 3/8-16, Orange
MI ITEM #06903029
MFR #RH-30-OR-FP3816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RH-30-OR-FP3816
  • Femal ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Threaded nickel plated brass inserts.

Specifications

  • Handle Type
    Female
  • Thread Size
    3/8-16
  • Handle Color
    Orange
  • Handle Length
    3.1300 in
  • Handle Size
    Large
  • Series
    RH-30
  • Handle Material
    Reinforced polyamide
  • Stud Material
    BLACK OXIDE COATED STEEL
  • Overall Height
    2.5800 in
  • Maximum Torque
    250 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    787405456501
  • Manufacturer Product Page
  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired. Threaded inserts for female handles are made of nickel plated brass to avoid galling (surface wear) or seizing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text