Motion
RH-30-BK-MSM10-50

SYSTEM PLAST
RH-30-BK-MSM10-50

RHANDLE, SIZE 30,BLACK, MALE, SS, M
MI ITEM #06903034
MFR #RH-30-BK-MSM10-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-30-BK-MSM10-50

RHANDLE, SIZE 30,BLACK, MALE, SS, M
MI ITEM #06903034
MFR #RH-30-BK-MSM10-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RH-30-BK-MSM10-50
  • Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Stainless steel threads.

Specifications

  • Handle Type
    Male
  • Thread Size
    M10 x 1.5
  • Handle Color
    Black
  • Handle Length
    3.1300 in
  • Handle Size
    Large
  • Series
    RH-30
  • Handle Material
    Reinforced polyamide
  • Stud Material
    Stainless Steel
  • Stud Length
    1.9685 in
  • Overall Height
    2.5800 in
  • Maximum Torque
    250 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    787405456426
  • Manufacturer Product Page
  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text