Motion
RH-30-BK-MS3816-50

SYSTEM PLAST
RH-30-BK-MS3816-50

RATCHET HANDLE,SS,MALE,BK
Mi Item #06903037
MFR #RH-30-BK-MS3816-50
Price$58.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-30-BK-MS3816-50

RATCHET HANDLE,SS,MALE,BK
Mi Item #06903037
MFR #RH-30-BK-MS3816-50

Mfr description
RH-30-BK-MS3816-50
  • Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Stainless steel threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.67/each

Specifications

Dimensions

  • Handle Length
    3.1300 in
  • Handle Size
    Large
  • Overall Height
    2.5800 in
  • Stud Length
    1.9700 in
  • Thread Size
    3/8-16

Details

  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.
  • CAD Drawing
  • Handle Color
    Black
  • Handle Material
    Reinforced polyamide
  • Handle Type
    Male
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405456372
  • Maximum Torque
    250 in
  • Series
    RH-30
  • Stud Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)