Motion
RH-30-BK-FSM8

SYSTEM PLAST
RH-30-BK-FSM8

RHANDLE, SIZE30, BLACK, FEMALE, SS,
MI ITEM #06903061
MFR #RH-30-BK-FSM8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-30-BK-FSM8

RHANDLE, SIZE30, BLACK, FEMALE, SS,
MI ITEM #06903061
MFR #RH-30-BK-FSM8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RH-30-BK-FSM8

Specifications

  • Handle Type
    Female Thread Handle
  • Thread Size
    M8 x 1.25
  • Handle Color
    Black
  • Handle Length
    3.1300 in
  • Handle Size
    Large
  • Series
    RH-30
  • Handle Material
    Reinforced Polyamide
  • Stud Material
    Stainless Steel
  • Overall Height
    2.5800 in
  • Maximum Torque
    250 in
  • Manufacturer Catalog
  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired. Threaded inserts for female handles are made of nickel plated brass to avoid galling (surface wear) or seizing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text