Motion
RH-20-OR-MPM8-40

SYSTEM PLAST
RH-20-OR-MPM8-40

RHANDLE, SIZE 20, ORANGE, MALE,
MI ITEM #06903083
MFR #RH-20-OR-MPM8-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-20-OR-MPM8-40

RHANDLE, SIZE 20, ORANGE, MALE,
MI ITEM #06903083
MFR #RH-20-OR-MPM8-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RH-20-OR-MPM8-40

Specifications

  • Handle Type
    Male Thread Handle
  • Thread Size
    M8 x 1.25
  • Handle Color
    Orange
  • Handle Length
    2.1600 in
  • Handle Size
    Medium
  • Series
    RH-20
  • Handle Material
    Reinforced Polyamide
  • Stud Material
    Black Oxide Coated Steel
  • Stud Length
    1.5700 in
  • Overall Height
    1.9400 in
  • Maximum Torque
    100 in
  • Manufacturer Catalog
  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text