Motion
RH-20-OR-FSM8

SYSTEM PLAST
RH-20-OR-FSM8

RHANDLE, SIZE20, ORANGE, FEMALE, SS
MI ITEM #06903091
MFR #RH-20-OR-FSM8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-20-OR-FSM8

RHANDLE, SIZE20, ORANGE, FEMALE, SS
MI ITEM #06903091
MFR #RH-20-OR-FSM8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    2.1600 in
  • Handle Size
    Medium
  • Overall Height
    1.9400 in
  • Thread Size
    M8 x 1.25

Details

  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired. Threaded inserts for female handles are made of nickel plated brass to avoid galling (surface wear) or seizing.
  • Handle Color
    Orange
  • Handle Material
    Reinforced Polyamide
  • Handle Type
    Female Thread Handle
  • Manufacturer Catalog
  • Maximum Torque
    100 in
  • Series
    RH-20
  • Stud Material
    Stainless Steel

Overview

Mfr description
RH-20-OR-FSM8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text