Motion
RH-20-OR-FS1420

SYSTEM PLAST
RH-20-OR-FS1420

Female Thread Ratchet Handle - 1/4-20, Orange
MI ITEM #06903094
MFR #RH-20-OR-FS1420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-20-OR-FS1420

Female Thread Ratchet Handle - 1/4-20, Orange
MI ITEM #06903094
MFR #RH-20-OR-FS1420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RH-20-OR-FS1420

Specifications

  • Handle Type
    Female Thread Handle
  • Thread Size
    1/4-20
  • Handle Color
    Orange
  • Handle Length
    2.1600 in
  • Handle Size
    Medium
  • Series
    RH-20
  • Handle Material
    Reinforced Polyamide
  • Stud Material
    Stainless Steel
  • Overall Height
    1.9400 in
  • Maximum Torque
    100 in
  • Manufacturer Catalog
  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired. Threaded inserts for female handles are made of nickel plated brass to avoid galling (surface wear) or seizing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text