Specifications
Dimensions
- Handle Length2.1600 in
- Handle SizeMedium
- Overall Height1.9400 in
- Stud Length1.9700 in
- Thread SizeM8 x 1.25
Details
- Additional DetailsFor use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.
- Handle ColorBlack
- Handle MaterialReinforced polyamide
- Handle TypeMale
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number787405455634
- Maximum Torque100 in
- SeriesRH-20
- Stud MaterialStainless Steel
Overview
Mfr description
RH-20-BK-MSM8-40
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Stainless steel threads.