Motion
RH-20-BK-MP51618-40

SYSTEM PLAST
RH-20-BK-MP51618-40

RH-20-BK-MP51618-40 RAIL BRACKETS
MI ITEM #06903113
MFR #RH-20-BK-MP51618-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-20-BK-MP51618-40

RH-20-BK-MP51618-40 RAIL BRACKETS
MI ITEM #06903113
MFR #RH-20-BK-MP51618-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RH-20-BK-MP51618-40
  • Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Black oxide coated threads.

Specifications

  • Handle Type
    Male
  • Thread Size
    5/16-18
  • Handle Color
    Black
  • Handle Length
    2.1600 in
  • Handle Size
    Medium
  • Series
    RH-20
  • Handle Material
    Reinforced polyamide
  • Stud Material
    BLACK OXIDE COATED STEEL
  • Stud Length
    1.5700 in
  • Overall Height
    1.9400 in
  • Maximum Torque
    100 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    787405455474
  • Manufacturer Product Page
  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text