Motion
RH-20-BK-FS51618

SYSTEM PLAST
RH-20-BK-FS51618

SUPRCEDED BYSYSP/RH-20-BK-FS51618
MI ITEM #06903119
MFR #RH-20-BK-FS51618
Price$22.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-20-BK-FS51618

SUPRCEDED BYSYSP/RH-20-BK-FS51618
MI ITEM #06903119
MFR #RH-20-BK-FS51618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.62/each

Specifications

Dimensions

  • Handle Length
    2.1600 in
  • Handle Size
    Medium
  • Overall Height
    1.9400 in
  • Thread Size
    5/16-18

Details

  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired. Threaded inserts for female handles are made of nickel plated brass to avoid galling (surface wear) or seizing.
  • CAD Drawing
  • Handle Color
    Black
  • Handle Material
    Reinforced polyamide
  • Handle Type
    Female
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405455412
  • Maximum Torque
    100 in
  • Series
    RH-20
  • Stud Material
    Stainless Steel

Overview

Mfr description
RH-20-BK-FS51618
  • Femal ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Threaded nickel plated brass inserts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text