Specifications
Dimensions
- Handle Length2.1600 in
- Handle SizeMedium
- Overall Height1.9400 in
- Thread Size1/4-20
Details
- Additional DetailsFor use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired. Threaded inserts for female handles are made of nickel plated brass to avoid galling (surface wear) or seizing.
- Handle ColorBlack
- Handle MaterialReinforced polyamide
- Handle TypeFemale
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number787405455368
- Maximum Torque100 in
- SeriesRH-20
- Stud MaterialBLACK OXIDE COATED STEEL
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)