Motion
RH-10-BK-MSM6-15

SYSTEM PLAST
RH-10-BK-MSM6-15

RHANDLE, SIZE 10,BLACK, MALE, SS, M
MI ITEM #06903148
MFR #RH-10-BK-MSM6-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-10-BK-MSM6-15

RHANDLE, SIZE 10,BLACK, MALE, SS, M
MI ITEM #06903148
MFR #RH-10-BK-MSM6-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    1.6300 in
  • Handle Size
    Small
  • Overall Height
    1.5100 in
  • Stud Length
    0.5900 in.
  • Thread Size
    M6 x 1

Details

  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.
  • Handle Color
    Black
  • Handle Material
    Reinforced Polyamide
  • Handle Type
    Male Thread Handle
  • Manufacturer Catalog
  • Maximum Torque
    45 in
  • Series
    RH-10
  • Stud Material
    Stainless Steel

Overview

Mfr description
RH-10-BK-MSM6-15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text