Specifications
Dimensions
- Handle Length1.6300 in
- Handle SizeSmall
- Overall Height1.5100 in
- Stud Length0.7900 in
- Thread Size1/4-20
Details
- Additional DetailsFor use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.
- Handle ColorBlack
- Handle MaterialReinforced polyamide
- Handle TypeMale
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number787405454699
- Maximum Torque45 in
- SeriesRH-10
- Stud MaterialBLACK OXIDE COATED STEEL
Overview
Mfr description
RH-10-BK-MP1420-20
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Black oxide coated threads.