Motion
RH-10-BK-MP1024-20

SYSTEM PLAST
RH-10-BK-MP1024-20

RHANDLE, SIZE 10, BLACK, MALE, PLAT
MI ITEM #06903167
MFR #RH-10-BK-MP1024-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-10-BK-MP1024-20

RHANDLE, SIZE 10, BLACK, MALE, PLAT
MI ITEM #06903167
MFR #RH-10-BK-MP1024-20

Mfr description
RH-10-BK-MP1024-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    1.6300 in
  • Handle Size
    Small
  • Overall Height
    1.5100 in
  • Stud Length
    0.7900 in
  • Thread Size
    10-24

Details

  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.
  • Handle Color
    Black
  • Handle Material
    Reinforced Polyamide
  • Handle Type
    Male Thread Handle
  • Manufacturer Catalog
  • Maximum Torque
    45 in
  • Series
    RH-10
  • Stud Material
    Black Oxide Coated Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)