Motion
RH-10-BK-FS1420

SYSTEM PLAST
RH-10-BK-FS1420

RATCHET HANDLE,SS,FEM,BK
MI ITEM #06903169
MFR #RH-10-BK-FS1420
Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RH-10-BK-FS1420

RATCHET HANDLE,SS,FEM,BK
MI ITEM #06903169
MFR #RH-10-BK-FS1420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.09/each

Specifications

Dimensions

  • Handle Length
    1.6300 in
  • Handle Size
    Small
  • Overall Height
    1.5100 in
  • Thread Size
    1/4-20

Details

  • Additional Details
    For use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired. Threaded inserts for female handles are made of nickel plated brass to avoid galling (surface wear) or seizing.
  • CAD Drawing
  • Handle Color
    Black
  • Handle Material
    Reinforced polyamide
  • Handle Type
    Female
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405454620
  • Maximum Torque
    45 in
  • Series
    RH-10
  • Stud Material
    Stainless Steel

Overview

Mfr description
RH-10-BK-FS1420
  • Femal ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Threaded nickel plated brass inserts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text