Motion
VG-QSB-18

SYSTEM PLAST
VG-QSB-18

Flat Top Conveyor Chain Accessory - Block Spacing, 18 in Overall Length, Grey PVC Material
Mi Item #06903176
MFR #VG-QSB-18
Price$66.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-QSB-18

Flat Top Conveyor Chain Accessory - Block Spacing, 18 in Overall Length, Grey PVC Material
Mi Item #06903176
MFR #VG-QSB-18

Mfr description
VG-QSB-18
  • SpeedSet positioning spacer. Can accommodate two positioning lengths in addition to the "home position". Gray PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.86/each

Specifications

Dimensions

  • Length
    18.0000 in
  • Maximum Sheath Width
    1.8100 in
  • Overall Width
    1.8100 in
  • Rod Diameter
    0.7500 in
  • Weight
    0.38 lbs
  • Width
    1.8100 in

Details

  • Accessory Type
    SpeedSet (Spacer)
  • Additional Details
    Spacing Block, 18"
  • CAD Drawing
  • Color
    Gray
  • Insert Material
    PVC
  • Manufacturer Catalog Number
    VG-QSB-18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405452992
  • Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)