Motion
VG-PMI-25

SYSTEM PLAST
VG-PMI-25

Rail Insert - PolyGlide Rail Insert, Santoprene Plastic., 1.60 in Overall Length
MI ITEM #06903182
MFR #VG-PMI-25
List Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-PMI-25

Rail Insert - PolyGlide Rail Insert, Santoprene Plastic., 1.60 in Overall Length
MI ITEM #06903182
MFR #VG-PMI-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.25/each for your price

Overview

Mfr description
VG-PMI-25
  • Santoprene plastic insert
  • Used with VG-SPM PolyGlide rail in conjunction with Value Guide clips and clamps
  • Temperature range -40 Deg F to 140 Deg F
  • For higher or lower temperature use stainless steel insert part number VG-PMI-30

Specifications

  • Insert Type
    PolyGlide Rail Insert
  • Material
    Santoprene
  • Overall Length
    0.1600 ft
  • Overall Height
    0.6000 in
  • Overall Width
    0.6800 in
  • Temperature Range
    -40°F to 140 °F
  • Additional Details
    Used with PolyGlide rail in conjunction with Valu Guide clips and clamps.
  • Manufacturer Catalog
  • CAD Drawing
  • Color
    Grey
  • FDA Accepted
    Yes
  • Manufacturer Catalog Number
    VG-PMI-25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405450837
  • Product Line
    Guide Products
  • Product Types
    Rectangular
  • UPC_NO
    787405450837
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought