Motion
SF-PCH-38

SYSTEM PLAST
SF-PCH-38

SpeedFrame Tubing Clamp - Panel Clamp, 1.0000 in Tube Size, Acetal Material, Black
Mi Item #06903186
MFR #SF-PCH-38
Price$19.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SF-PCH-38

SpeedFrame Tubing Clamp - Panel Clamp, 1.0000 in Tube Size, Acetal Material, Black
Mi Item #06903186
MFR #SF-PCH-38

Mfr description
SF-PCH-38
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.49/each

Specifications

Dimensions

  • Length
    3.7
  • Tube Size
    1.0000 in
  • Weight
    0.205
  • Width
    5.05

Details

  • Accessory Type
    Panel Clamp
  • Color
    Black
  • For Use With
    SpeedFrame Tubing
  • Manufacturer Upc Number
    787405450172
  • Material
    Acetal
  • Rail Type
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)