Motion
SF-PCH-14-GR

SYSTEM PLAST
SF-PCH-14-GR

PANEL CLAMP,ACETAL,1/4IN,HEAVY DU
Mi Item #06903187
MFR #SF-PCH-14-GR
Price$23.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SF-PCH-14-GR

PANEL CLAMP,ACETAL,1/4IN,HEAVY DU
Mi Item #06903187
MFR #SF-PCH-14-GR

Mfr description
SF-PCH-14-GR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.13/each

Specifications

Dimensions

  • Tube Size
    1.0000 in

Details

  • Accessory Type
    Panel Clamp
  • Manufacturer Upc Number
    787405450165
  • Material
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)