Motion
SF-PCH-14

SYSTEM PLAST
SF-PCH-14

CLAMP,PANEL,ACETAL,H/D,BK
Mi Item #06903188
MFR #SF-PCH-14
Price$19.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SF-PCH-14

CLAMP,PANEL,ACETAL,H/D,BK
Mi Item #06903188
MFR #SF-PCH-14

Mfr description
SF-PCH-14 PANEL CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.49/each

Specifications

Dimensions

  • Length
    0.4
  • Tube Size
    1.0000 in
  • Weight
    0.1
  • Width
    0.9

Details

  • Accessory Type
    Panel Clamp
  • Manufacturer Upc Number
    787405450158
  • Material
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)