Motion
VG-P816F-20

SYSTEM PLAST
VG-P816F-20

Flat Top Conveyor Chain Accessory - Guide Rail, White, Polyenthylene Material
MI ITEM #06903202
MFR #VG-P816F-20
List Price$4.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P816F-20

Flat Top Conveyor Chain Accessory - Guide Rail, White, Polyenthylene Material
MI ITEM #06903202
MFR #VG-P816F-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.42/ft for your price

Overview

Mfr description
VG-P816F-20
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Specifications

  • Accessory Type
    Bar Cap
  • Material
    UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Width
    1.0000 in
  • Length
    20 ft
  • Overall Height
    0.2500 in
  • Maximum Sheath Width
    1.0000 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    787405449800
  • Overall Width
    1.0000 in
  • Weight
    0.06 lbs
  • Additional Details
    Combination Group B (Cover): 1"W X 0.25"H X 240"L White UHMW-PE
  • Manufacturer Catalog Number
    VG-P816F-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text