Motion
VG-P813-20

SYSTEM PLAST
VG-P813-20

VG-P813-20
MI ITEM #06903206
MFR #VG-P813-20
Price$2.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P813-20

VG-P813-20
MI ITEM #06903206
MFR #VG-P813-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.32/ft

Specifications

Dimensions

  • Insert Width
    0.5300 in
  • Length
    20.0000 ft
  • Maximum Sheath Width
    0.25
  • Overall Height
    0.8100 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405449657
  • Rail Type
    Bar Cap
  • Sheath Material
    UHMWPE
  • UPC_NO
    787405449657

Overview

Mfr description
VG-P813-20
  • Ram extruded UHMWPE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought