Motion
VG-P58HR-20

SYSTEM PLAST
VG-P58HR-20

COVER,HALF RND,5/8,20'
MI ITEM #06903212
MFR #VG-P58HR-20
Price$3.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P58HR-20

COVER,HALF RND,5/8,20'
MI ITEM #06903212
MFR #VG-P58HR-20

Mfr description
VG-P58HR-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.48/ft

Specifications

Dimensions

  • Length
    20 ft
  • Overall Width
    21.30 mm

Details

  • Color
    White
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Round and Half Round Bar COVER
  • Profile
    Half Round Cover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)