Motion
VG-P38RD-20

SYSTEM PLAST
VG-P38RD-20

CVR,FL,RND,3/8",UHMW,20'
Mi Item #06903221
MFR #VG-P38RD-20
Price$3.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P38RD-20

CVR,FL,RND,3/8",UHMW,20'
Mi Item #06903221
MFR #VG-P38RD-20

Mfr description
VG-P38RD-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.96/ft

Specifications

Dimensions

  • Length
    20 ft
  • Overall Width
    14.20 mm

Details

  • Color
    White
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Round and Half Round Bar COVER
  • Profile
    Full Round Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)