Motion
VG-P38BC-20

SYSTEM PLAST
VG-P38BC-20

BAR CAP 3/8
Mi Item #06903227
MFR #VG-P38BC-20
Price$4.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P38BC-20

BAR CAP 3/8
Mi Item #06903227
MFR #VG-P38BC-20

Mfr description
VG-P38BC-20
  • Ram extruded UHMWPE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.22/ft

Specifications

Dimensions

  • Insert Width
    0.7500 in
  • Length
    20.0000 ft
  • Maximum Sheath Width
    0.75
  • Overall Height
    0.6300 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Wear Resistant
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405449190
  • Rail Type
    Bar Cap
  • Sheath Material
    UHMWPE
  • Steel Gauge
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)