Specifications
Dimensions
- Length10 ft
Details
- ColorGreen
- MaterialUHMW-PE
- Product LineGuide Products
- Product TypesChain and Cable Guide
- ProfileChain Guide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)