Motion
VG-P374-10

SYSTEM PLAST
VG-P374-10

INSERT,UHMW,GRN,#40 CH,10'
Mi Item #06903238
MFR #VG-P374-10
Price$4.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P374-10

INSERT,UHMW,GRN,#40 CH,10'
Mi Item #06903238
MFR #VG-P374-10

Mfr description
VG-P374-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.43/ft

Specifications

Dimensions

  • Length
    10 ft

Details

  • Color
    Green
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Chain and Cable Guide
  • Profile
    Chain Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)