Motion
VG-P34HR-250

SYSTEM PLAST
VG-P34HR-250

COVER, HALF ROUND, 3/4", UHMW-PE, 250FT
Mi Item #06903240
MFR #VG-P34HR-250
Price$4.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P34HR-250

COVER, HALF ROUND, 3/4", UHMW-PE, 250FT
Mi Item #06903240
MFR #VG-P34HR-250

Mfr description
VG-P34HR-250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.83/ft

Specifications

Dimensions

  • Overall Width
    0.9800 in

Details

  • Color
    White
  • Group & Class
    Profiles
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Half Round Bar Cover
  • Profile
    Half Round Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)