Motion
VG-P34HR-10

SYSTEM PLAST
VG-P34HR-10

COVER, HALF RND, 3/4", 10'
MI ITEM #06903243
MFR #VG-P34HR-10
Price$5.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P34HR-10

COVER, HALF RND, 3/4", 10'
MI ITEM #06903243
MFR #VG-P34HR-10

Mfr description
VG-P34HR-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.77/ft

Specifications

Dimensions

  • Length
    10 ft
  • Overall Width
    24.90 mm

Details

  • Color
    White
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Round and Half Round Bar COVER
  • Profile
    Half Round Cover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)