Motion
VG-P2510NBC-20

SYSTEM PLAST
VG-P2510NBC-20

COVER,BAR,UHMW,1/4X1,20'
MI ITEM #06903255
MFR #VG-P2510NBC-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P2510NBC-20

COVER,BAR,UHMW,1/4X1,20'
MI ITEM #06903255
MFR #VG-P2510NBC-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 ft
  • Maximum Sheath Width
    1.2700 in
  • Overall Height
    0.4900 in
  • Overall Width
    1.2700 in
  • Weight
    0.11 lbs
  • Width
    1.2700 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Bar Cover: 1.27"W X 0.49"H X 240"L White UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VG-P2510NBC-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405448636
  • Material
    UHMW-PE

Overview

Mfr description
VG-P2510NBC-20
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text