Motion
VG-P2007-20

SYSTEM PLAST
VG-P2007-20

INSERT,VG-A500,UHMW,20'
MI ITEM #06903258
MFR #VG-P2007-20
Price$5.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P2007-20

INSERT,VG-A500,UHMW,20'
MI ITEM #06903258
MFR #VG-P2007-20

Mfr description
VG-P2007-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.18/ft

Specifications

Dimensions

  • Length
    20 ft
  • Overall Width
    9.90 mm

Details

  • Color
    White
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Bar Cap
  • Profile
    Combination Group A (Cover)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)