Motion
VG-P18HD-10

SYSTEM PLAST
VG-P18HD-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Bar Cap, 0.4300 in Width, 10.0000 ft Length, UHMWPE Insert Material, White Color
Mi Item #06903264
MFR #VG-P18HD-10
Price$4.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P18HD-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Bar Cap, 0.4300 in Width, 10.0000 ft Length, UHMWPE Insert Material, White Color
Mi Item #06903264
MFR #VG-P18HD-10

Mfr description
VG-P18HD-10
  • Ram extruded UHMWPE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.30/ft

Specifications

Dimensions

  • Height
    0.7500 in
  • Insert Width
    0.4300 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    0.43
  • Overall Height
    0.7500 in
  • Width
    0.4300 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405448469
  • Material
    UHMW-PE
  • Maximum Temperature
    180 °F, 82 °C
  • Rail Type
    Bar Cap
  • Sheath Material
    UHMWPE
  • Steel Gauge
    11ga/12 ga
  • UPC_NO
    787405448469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)