Motion
VG-P1878BC-10

SYSTEM PLAST
VG-P1878BC-10

COVER,REC,1/8 inX7/8,BAR
MI ITEM #06903274
MFR #VG-P1878BC-10
Price$4.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P1878BC-10

COVER,REC,1/8 inX7/8,BAR
MI ITEM #06903274
MFR #VG-P1878BC-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.39/ft

Specifications

Dimensions

  • Length
    10 ft
  • Maximum Sheath Width
    1.1400 in
  • Overall Height
    0.3900 in
  • Overall Width
    1.1400 in
  • Weight
    0.10 lbs
  • Width
    1.1400 in

Details

  • Accessory Type
    Bar Cap
  • Additional Details
    Combination Group C (Cover): 1.14"W X 0.39"H X 120"L White UHMW-PE
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-P1878BC-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405448285
  • Material
    UHMW-PE

Overview

Mfr description
VG-P1878BC-10
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought